Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCRV-40-EC
- Zoro # G923389609
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
40 mm
Stud Length
36.5 mm
Roller Material
Alloy Steel
Closure
Open
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-EC
- Zoro #
- G923389609
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- MCRV
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Diameter
- 40 mm
- Stud Length
- 36.5 mm
- Stud Thread Length
- 19 mm
- Roller Width
- 20 mm
- Stud Thread Size
- M18x1.50
- Overall Length
- 58 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.