V Groove Side Mount 3600 MM Metric Precision Manufacture Rails

  • Mfr # MSRV-13600-0

  • Zoro # G110389153


product price: $5,511.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
141.732283464567
Material
AISI 1045, 1060, OR EQUIVALENT
Base Width
1.5748031496063
Finish
PRECISION GROUND
Outside Dia. (mm)
2.95275590551181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSRV-13600-0
Zoro #
G110389153
UPC #
651041252646
Country of Origin
United States

Dimensions

Length
141.732283464567
Base Width
1.5748031496063
Outside Dia. (mm)
2.95275590551181

Details

Material
AISI 1045, 1060, OR EQUIVALENT
Finish
PRECISION GROUND
For Use With
ROLLER BEARINGS

Description

Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.