Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-32-E
- Zoro # G623388131
product price:Â
$
97.49
/ea
Key Features
Number of Rows
2
Stud Material
Alloy Steel
Bearing Lubrication
Maintenance-Free
Series
SMITH-TRAX
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVCR-32-E
- Zoro #
- G623388131
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Number of Rows
- 2
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Series
- SMITH-TRAX
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Closure
- Sealed
- Roller Head Type
- V-Groove
- Duty Type
- Heavy
- Bearing Type
- Ball
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Roller Type
- Hex Socket V-Groove
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Diameter
- 12 mm
- Roller Diameter
- 50 mm
- Roller Width
- 22 mm
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.