Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-40-E
- Zoro # G223389927
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Bearing Type
Ball
Duty Type
Heavy
Number of Rows
2
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVCR-40-E
- Zoro #
- G223389927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 14 mm
- Roller Diameter
- 60 mm
- Roller Width
- 33 mm
Details
- Item
- Cam Follower
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Ball
- Duty Type
- Heavy
- Number of Rows
- 2
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Roller Head Type
- V-Groove
- System of Measurement
- Inch
- Series
- SMITH-TRAX
- Closure
- Sealed
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket V-Groove
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.