Shop SMITH BEARING
See all product information
Create Account
V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-62-E
- Zoro # G323388875
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Series
SMITH-TRAX
Bearing Type
Tapered Roller
Roller Material
Alloy Steel
System of Measurement
Inch
Duty Type
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVCR-62-E
- Zoro #
- G323388875
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- SMITH-TRAX
- Bearing Type
- Tapered Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- Closure
- Double Sealed
- Roller Head Type
- V-Groove
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- 2
- Roller Type
- Hex Socket V-Groove
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Style
- Stud
Dimensions
- Roller Width
- 44.5 mm
- Stud Diameter
- 24 mm
- Roller Diameter
- 90 mm
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.