V-Groove Stud Type Eccentric Track Rolle
- Mfr # MVCR-76-E
- Zoro # G023389592
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
2
Series
SMITH-TRAX
Bearing Type
Tapered Roller
Roller Head Type
V-Groove
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVCR-76-E
- Zoro #
- G023389592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 50.5 mm
- Stud Diameter
- 30 mm
- Roller Diameter
- 120 mm
Details
- Item
- Cam Follower
- Number of Rows
- 2
- Series
- SMITH-TRAX
- Bearing Type
- Tapered Roller
- Roller Head Type
- V-Groove
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Closure
- Sealed
- Duty Type
- Heavy
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Roller Type
- Hex Socket V-Groove
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Double Sealed, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.