V-Groove Stud Type Eccentric Track Rolle
- Mfr # VCR-1-1/2-E
- Zoro # G523388620
product price:Â
$
80.29
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Roller Material
Alloy Steel
Stud Length
1 in
Roller Width
25/32 in
Stud Thread Size
7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCR-1-1/2-E
- Zoro #
- G523388620
- UPC #
- 651041237384
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Stud Material
- Alloy Steel
- Duty Type
- Heavy
- Series
- SMITH-TRAX
- Number of Rows
- 1
- Roller Head Type
- V-Groove
- System of Measurement
- Inch
- Closure
- Open
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket V-Groove
Dimensions
- Stud Length
- 1 in
- Roller Width
- 25/32 in
- Stud Thread Size
- 7/16"-20
- Overall Length
- 1 27/32 in
- Roller Diameter
- 1 1/2 in
- Stud Thread Length
- 3/4 in
- Stud Diameter
- 0.438 in
- Length
- 1 27/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 1 27/32 in, Roller Diameter 1 1/2 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 25/32 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.