V-Groove Stud Type Eccentric Track Rolle
- Mfr # VCR-6-1/2-E
- Zoro # G823387842
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Type
Tapered Roller
Duty Type
Heavy
Series
SMITH-TRAX
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCR-6-1/2-E
- Zoro #
- G823387842
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- V-Groove
- Number of Rows
- 1
- Closure
- Open
- Roller Type
- Hex Socket V-Groove
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Style
- Stud
Dimensions
- Roller Width
- 3 in
- Roller Diameter
- 6-1/2 in
- Stud Diameter
- 2 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.