V-Groove Stud Type Eccentric Track Rolle
- Mfr # VCR-8-1/2-E
- Zoro # G423390143
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Stud Material
Alloy Steel
System of Measurement
Inch
Roller Head Type
V-Groove
Duty Type
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCR-8-1/2-E
- Zoro #
- G423390143
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Roller Head Type
- V-Groove
- Duty Type
- Heavy
- Bearing Type
- Tapered Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Roller Type
- Hex Socket V-Groove
- Roller Style
- Stud
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Diameter
- 2-1/4 in
- Roller Width
- 3 in
- Roller Diameter
- 8-1/2 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type V-Groove, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.