Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-25-SC
- Zoro # G323390014
product price:Â
$
83.99
/ea
Key Features
Number of Rows
1
Load Direction
Radial
Roller Material
Bearing Steel
Seal Type
Open
Features
Caged, Crowned O.D.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-25-SC
- Zoro #
- G323390014
- UPC #
- 651041185289
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Seal Type
- Open
- Features
- Caged, Crowned O.D.
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Roller Head Type
- Flat
- Series
- MYR
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Duty Type
- Standard
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Bore Diameter
- 25 mm
- Roller Width
- 24 mm
- Overall Length
- 25 mm
- Roller Diameter
- 52 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 25 mm
Description
Yoke Roller, Bore Diameter 25 mm, Closure Double Sealed, Duty Type Standard, Overall Length 25 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 24 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.