Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-30-SC
- Zoro # G823389235
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Load Direction
Radial
Number of Rows
1
Seal Type
Open
Roller Material Grade
SAE 52100
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-30-SC
- Zoro #
- G823389235
- UPC #
- 651041042964
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Number of Rows
- 1
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- System of Measurement
- Metric
- Self Lubricating Bearing
- No
- Roller Material
- Bearing Steel
- Features
- Caged, Crowned O.D.
- Closure
- Double Sealed
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -40 Degrees F
- Series
- MYR
- Roller Type
- Flat
- Roller Style
- Yoke
Description
Yoke Roller, Bore Diameter 30 mm, Closure Double Sealed, Duty Type Standard, Overall Length 29 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 28 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.