Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYR-6-SC
- Zoro # G623389510
product price:Â
$
33.25
/ea
Key Features
Features
Caged, Crowned O.D.
System of Measurement
Metric
Roller Material
Bearing Steel
Load Direction
Radial
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-6-SC
- Zoro #
- G623389510
- UPC #
- 651041066250
- Country of Origin
- United States
- Item
- Yoke Roller
- Features
- Caged, Crowned O.D.
- System of Measurement
- Metric
- Roller Material
- Bearing Steel
- Load Direction
- Radial
- Number of Rows
- 1
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- Self Lubricating Bearing
- No
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Series
- MYR
- Minimum Temperature
- -40 Degrees F
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Diameter
- 19 mm
- Bore Diameter
- 6 mm
- Overall Length
- 12 mm
- Roller Width
- 11 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 12 mm
Description
Yoke Roller, Bore Diameter 6 mm, Closure Double Sealed, Duty Type Standard, Overall Length 12 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 11 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.