Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-20-SC
- Zoro # G223389057
product price:Â
$
76.89
/ea
Key Features
Roller Material
Bearing Steel
Roller Material Grade
SAE 52100
Self Lubricating Bearing
No
Number of Rows
1
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-20-SC
- Zoro #
- G223389057
- UPC #
- 651041133105
- Country of Origin
- United States
- Item
- Yoke Roller
- Roller Material
- Bearing Steel
- Roller Material Grade
- SAE 52100
- Self Lubricating Bearing
- No
- Number of Rows
- 1
- System of Measurement
- Metric
- Seal Type
- Open
- Load Direction
- Radial
- Features
- Crowned O.D.
- Duty Type
- Standard
- Roller Head Type
- Flat
- Maximum Temperature
- 250 Degrees F
- Series
- MYRV
- Minimum Temperature
- -40 Degrees F
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Closure
- Double Sealed
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Overall Length
- 25 mm
- Roller Diameter
- 47 mm
- Bore Diameter
- 20 mm
- Roller Width
- 24 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 25 mm
Description
Yoke Roller, Bore Diameter 20 mm, Closure Double Sealed, Duty Type Standard, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 24 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.