Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-30-SC
- Zoro # G923390285
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Roller Material Grade
SAE 52100
Seal Type
Open
Roller Material
Bearing Steel
Features
Crowned O.D.
Self Lubricating Bearing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYRV-30-SC
- Zoro #
- G923390285
- UPC #
- 651041178342
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 62 mm
- Overall Length
- 29 mm
- Roller Width
- 28 mm
- Bore Diameter
- 30 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 29 mm
Description
Yoke Roller, Bore Diameter 30 mm, Closure Double Sealed, Duty Type Standard, Overall Length 29 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 28 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.