Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-6-SC
- Zoro # G823387392
product price:Â
$
33.25
/ea
Key Features
Load Direction
Radial
Number of Rows
1
Self Lubricating Bearing
No
Roller Material
Bearing Steel
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-6-SC
- Zoro #
- G823387392
- UPC #
- 651041034914
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Roller Material
- Bearing Steel
- Roller Material Grade
- SAE 52100
- System of Measurement
- Metric
- Features
- Crowned O.D.
- Seal Type
- Open
- Series
- MYRV
- Roller Head Type
- Flat
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 11 mm
- Bore Diameter
- 6 mm
- Overall Length
- 12 mm
- Roller Diameter
- 19 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 12 mm
Description
Yoke Roller, Bore Diameter 6 mm, Closure Double Sealed, Duty Type Standard, Overall Length 12 mm, Roller Diameter 19 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 11 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.