Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYR-12
- Zoro # G923388954
product price:Â
$
49.95
/ea
Key Features
Bore Diameter
12 mm
Roller Diameter
32 mm
Roller Width
14 mm
Load Direction
Radial
Roller Material
Bearing Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-12
- Zoro #
- G923388954
- UPC #
- 651041117495
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Self Lubricating Bearing
- No
- Seal Type
- Open
- Features
- Caged
- Roller Material Grade
- SAE 52100
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Series
- MYR
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Bore Diameter
- 12 mm
- Roller Diameter
- 32 mm
- Roller Width
- 14 mm
- Overall Length
- 15 mm
- Fits Chest Size
- Caged
- Length
- 15 mm
Description
Yoke Roller, Bore Diameter 12 mm, Closure Open, Duty Type Standard, Overall Length 15 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.