Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYRV-17
- Zoro # G523390180
product price:Â
$
64.85
/ea
Key Features
Roller Width
20 mm
Roller Diameter
40 mm
Bore Diameter
17 mm
System of Measurement
Metric
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-17
- Zoro #
- G523390180
- UPC #
- 651041028968
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Material Grade
- SAE 52100
- Roller Material
- Bearing Steel
- Features
- Full Complement
- Seal Type
- Open
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Series
- MYRV
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Closure
- Open
- Duty Type
- Standard
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Roller Width
- 20 mm
- Roller Diameter
- 40 mm
- Bore Diameter
- 17 mm
- Overall Length
- 21 mm
- Fits Chest Size
- Full Complement
- Length
- 21 mm
Description
Yoke Roller, Bore Diameter 17 mm, Closure Open, Duty Type Standard, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 20 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.