Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYRV-40
- Zoro # G423388171
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
80 mm
Roller Width
30 mm
Bore Diameter
40 mm
System of Measurement
Metric
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-40
- Zoro #
- G423388171
- UPC #
- 651041029729
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Metric
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Seal Type
- Open
- Self Lubricating Bearing
- No
- Roller Material Grade
- SAE 52100
- Features
- Full Complement
- Number of Rows
- 1
- Series
- MYRV
- Closure
- Open
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Roller Diameter
- 80 mm
- Roller Width
- 30 mm
- Bore Diameter
- 40 mm
- Overall Length
- 32 mm
- Fits Chest Size
- Full Complement
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 40 mm, Closure Open, Duty Type Standard, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.