Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Crowned
- Mfr # MYRV-5
- Zoro # G523389641
product price:Â
$
28.79
/ea
Key Features
Bore Diameter
5 mm
Roller Width
11 mm
Roller Diameter
16 mm
Load Direction
Radial
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-5
- Zoro #
- G523389641
- UPC #
- 651041053120
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Roller Material Grade
- SAE 52100
- Seal Type
- Open
- Roller Material
- Bearing Steel
- Features
- Full Complement
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Maximum Temperature
- 250 Degrees F
- Series
- MYRV
- Minimum Temperature
- -40 Degrees F
- Bearing Type
- Needle Roller
- Closure
- Open
- Roller Head Type
- Crowned
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Bore Diameter
- 5 mm
- Roller Width
- 11 mm
- Roller Diameter
- 16 mm
- Overall Length
- 12 mm
- Fits Chest Size
- Full Complement
- Length
- 12 mm
Description
Yoke Roller, Bore Diameter 5 mm, Closure Open, Duty Type Standard, Overall Length 12 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 11 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.