Yoke Type: Unsealed, Cylindrical
- Mfr # MYR-45-C
- Zoro # G323389018
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
45 mm
Roller Width
30 mm
Roller Diameter
85 mm
Roller Material
Bearing Steel
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-45-C
- Zoro #
- G323389018
- UPC #
- 651041185265
- Country of Origin
- United States
- Item
- Yoke Roller
- Roller Material
- Bearing Steel
- Load Direction
- Radial
- Seal Type
- Open
- Features
- Caged, Crowned O.D.
- Self Lubricating Bearing
- No
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Material Grade
- SAE 52100
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Series
- MYR
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Bore Diameter
- 45 mm
- Roller Width
- 30 mm
- Roller Diameter
- 85 mm
- Overall Length
- 32 mm
- Fits Chest Size
- Caged, Crowned O.D.
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 45 mm, Closure Open, Duty Type Standard, Overall Length 32 mm, Roller Diameter 85 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.