Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-15-C
- Zoro # G623388001
product price:Â
$
57.99
/ea
Key Features
Roller Width
18 mm
Roller Diameter
35 mm
Bore Diameter
15 mm
Features
Crowned O.D.
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-15-C
- Zoro #
- G623388001
- UPC #
- 651041028876
- Country of Origin
- United States
- Item
- Yoke Roller
- Features
- Crowned O.D.
- Roller Material Grade
- SAE 52100
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Seal Type
- Open
- Roller Material
- Bearing Steel
- Load Direction
- Radial
- Series
- MYRV
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Closure
- Open
- Duty Type
- Standard
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 18 mm
- Roller Diameter
- 35 mm
- Bore Diameter
- 15 mm
- Overall Length
- 19 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 19 mm
Description
Yoke Roller, Bore Diameter 15 mm, Closure Open, Duty Type Standard, Overall Length 19 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 18 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.