Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-40-C
- Zoro # G623387783
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Roller Width
30 mm
Roller Diameter
80 mm
Bore Diameter
40 mm
Number of Rows
1
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-40-C
- Zoro #
- G623387783
- UPC #
- 651041185401
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Roller Material Grade
- SAE 52100
- Self Lubricating Bearing
- No
- Roller Material
- Bearing Steel
- System of Measurement
- Metric
- Load Direction
- Radial
- Seal Type
- Open
- Features
- Crowned O.D.
- Roller Head Type
- Flat
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Series
- MYRV
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 30 mm
- Roller Diameter
- 80 mm
- Bore Diameter
- 40 mm
- Overall Length
- 32 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 32 mm
Description
Yoke Roller, Bore Diameter 40 mm, Closure Open, Duty Type Standard, Overall Length 32 mm, Roller Diameter 80 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 30 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.