Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Cylindrical
- Mfr # MYRV-5-C
- Zoro # G023388908
product price:Â
$
28.79
/ea
Key Features
Roller Width
11 mm
Bore Diameter
5 mm
Roller Diameter
16 mm
Self Lubricating Bearing
No
Load Direction
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-5-C
- Zoro #
- G023388908
- UPC #
- 651041164697
- Country of Origin
- United States
- Item
- Yoke Roller
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Roller Material Grade
- SAE 52100
- Seal Type
- Open
- Number of Rows
- 1
- Features
- Crowned O.D.
- Roller Material
- Bearing Steel
- System of Measurement
- Metric
- Closure
- Open
- Maximum Temperature
- 250 Degrees F
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Minimum Temperature
- -40 Degrees F
- Roller Head Type
- Flat
- Duty Type
- Standard
- Series
- MYRV
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Width
- 11 mm
- Bore Diameter
- 5 mm
- Roller Diameter
- 16 mm
- Overall Length
- 12 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 12 mm
Description
Yoke Roller, Bore Diameter 5 mm, Closure Open, Duty Type Standard, Overall Length 12 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 11 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.