Shop SMITH BEARING
See all product information
Create Account
Yoke Type: Unsealed, Flat
- Mfr # YR-5
- Zoro # G723389274
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Load Direction
Radial
Duty Type
Standard
Number of Rows
1
Self Lubricating Bearing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR-5
- Zoro #
- G723389274
- UPC #
- -
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Inch
- Load Direction
- Radial
- Duty Type
- Standard
- Number of Rows
- 1
- Self Lubricating Bearing
- No
- Roller Material
- Bearing Steel
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Bearing Type
- Needle Roller
- Series
- YR
- Minimum Temperature
- -40 Degrees F
- Roller Head Type
- Flat
- Closure
- Open
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Overall Length
- 2 7/8 in
- Roller Diameter
- 5 in
- Roller Width
- 2 3/4 in
- Bore Diameter
- 1 3/4 in
- Length
- 2 7/8 in
Description
Yoke Roller, Bore Diameter 1 3/4 in, Closure Open, Duty Type Standard, Overall Length 2 7/8 in, Roller Diameter 5 in, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 2 3/4 in, Seal Type Open, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.