Support Clamp, Hose Separator, 3/8 In
Mfr # HAB-HANGER-6
Zoro # G3159895
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Material
Plastic
Type
Standard
Inside Dia. (In.)
3/8 in
Standards
DOT
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAB-HANGER-6
Zoro #
G3159895
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3/8 in
Inside Diameter
3/8 in
Details
Item
Support Clamp
Material
Plastic
Type
Standard
Standards
DOT
Color
Black
Mount Type
Cable Tie
Product Type
Support Clamp
Compatible Hose Type
Air Brake Hose
Description
Support Clamp, Standard, Material Plastic, Color Black, Standards DOT, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.