Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Clamp, Hose Separator, w/U-Bolt

  • Mfr # 6634213

  • Zoro # G1034722


product price: $20.69
/ea

Key Features

Material
Rubber, Steel
Inside Dia. (In.)
3/8 in
Color
Black
Includes
Eye Bolt, U-Bolt
Outside Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6634213
Zoro #
G1034722
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Inside Diameter
3/8 in
Outside Diameter
3/4 in

Details

Item
Support Clamp
Material
Rubber, Steel
Color
Black
Includes
Eye Bolt, U-Bolt
Type
Triple w/U Bolt and Eye Bolt
Standards
DOT
Product Type
Support Clamp
Mount Type
Eye Bolt, U-Bolt
Compatible Hose Type
Air Brake Hose

Description

Support Clamp, Hose Separator, Inside Dia 3/8 In, Outside Dia 3/4 In, Material Rubber/Steel, Color Black, Standards DOT, Includes U-Bolt and Eye Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.