Acetylene/Oxygen Gas Saver, Shuts Off Gas
Mfr # WDW101
Zoro # G2911492
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Function
Automatically Shuts Off Gas Supply, Saves Gas, Time and Improves Safety
Application
For Production Brazing and Welding Using Acetylene and Oxygen Gases
Compatible Fuel Type
Acetylene, Propane
Outlet Connection Type
UNF
CGA Number
CGA-023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDW101
Zoro #
G2911492
UPC #
014495164246
Country of Origin
United States
Dimensions
Outlet Connection Size
9/16"-18
Inlet Connection Size
9/16"-18
Details
Item
Acetylene/Oxygen Gas Saver
Function
Automatically Shuts Off Gas Supply, Saves Gas, Time and Improves Safety
Application
For Production Brazing and Welding Using Acetylene and Oxygen Gases
Compatible Fuel Type
Acetylene, Propane
Outlet Connection Type
UNF
CGA Number
CGA-023
Inlet Connection Type
UNF
Description
Acetylene/Oxygen Gas Saver, CGA Number CGA-023, Includes -, Inlet Connection Size 9/16 In.-18, Inlet Connection Type UNF, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.