Zoro Homepage

Airco 245 Size 7 Cutting Tip

  • Mfr # SC50-5

  • Zoro # G9195858


product price: $30.19
/ea

Key Features

Series
SC50
Flame Type
Heavy Preheat
Gas Service
Natural Gas, Propane, MAPP
Tip Type
Cutting
Tip Series
SC50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC50-5
Zoro #
G9195858
UPC #
014495016705
Country of Origin
United States

Dimensions

Tip Size
5
Steel Thickness
5 in to 8 in
Maximum Cutting Thickness
8 in
Minimum Cutting Thickness
5 in

Details

Item
Heavy Duty Propane/Ng Cutting Tip
Series
SC50
Flame Type
Heavy Preheat
Gas Service
Natural Gas, Propane, MAPP
Tip Type
Cutting
Tip Series
SC50
Pressure Rating (Fuel)
10 psig (Preheat Propane), 6 psig (Preheat Natural Gas)
Oxygen Flow Rate
420 to 485 scfh (Cutting), 82 scfh (Preheat)
Compatible Cutting Torch Series
DG, SC
Compatible Cutting Attachment
SC205, SC209
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Smith
Fuel Flow Rate
17 scfh (Preheat Propane), 50 scfh (Preheat Natural Gas)
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Maximum Cutting Speed
5 in/min
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
10 psig (Preheat), 70 psig (Torch Cutting), 78 psig (Reg Cutting), 8 psig (Preheat)
Tip Design
Two Piece

Description

Heavy Duty Propane/Ng Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC50, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 5 in, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.