Zoro Homepage

Cut Torch, Cuts to 24 In, 36 In L, 180 Deg

  • Mfr # SC930

  • Zoro # G0683837


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
24 in
Head Angle
180 Degrees
Length
36 in
Features
Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC930
Zoro #
G0683837
UPC #
014495260368
Country of Origin
United States

Dimensions

Length
36 in
Length (In.)
36
Hose Fitting Size
B
Maximum Cutting Thickness
24 in
Overall Length
36 in
Inlet Connection Size
9/16"-18

Details

Item
Hand Cutting Torch
Gas Service
Any Fuel gas
Cuts Up To
24 in
Head Angle
180 Degrees
Features
Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
Tip Series
SC Series
Series
SC Heavy Duty
Head
180 Degrees
Torch Style
Smith
Body Material
Brass
Cutting Torch Series
Gas Axe
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Duty Rating
Extra Heavy Duty
Torch Type
Handheld
Compatible Cutting Tip Series
SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60
Weight
5.2 lb

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 180 Degrees , Overall Length 36 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 5.2 lb, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.