Zoro Homepage

Cut Torch, Cuts to 24 In, 72 In L, 180 Deg

  • Mfr # SC960

  • Zoro # G0286894


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
24 in
Head Angle
180 Degrees
Length
72 in
Features
Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC960
Zoro #
G0286894
UPC #
014495260443
Country of Origin
United States

Dimensions

Length
72 in
Length (In.)
72
Inlet Connection Size
9/16"-18
Maximum Cutting Thickness
24 in
Hose Fitting Size
B
Overall Length
72 in

Details

Item
Hand Cutting Torch
Gas Service
Any Fuel gas
Cuts Up To
24 in
Head Angle
180 Degrees
Features
Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
Series
SC Heavy Duty
Tip Series
SC Series
Head
180 Degrees
Duty Rating
Extra Heavy Duty
Cutting Torch Series
Gas Axe
Body Material
Brass
Torch Type
Handheld
Compatible Cutting Tip Series
SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60
Torch Style
Smith
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Weight
10.2 lb

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 180 Degrees , Overall Length 72 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 10.2 lb, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.