Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1/2 to 5/8 In Thick

  • Mfr # MC12-1

  • Zoro # G2584583


product price: $27.79
/ea

Key Features

Series
MC Medium Duty
For Use With
81 scfh Cutting, 9 scfh Preheat
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC12-1
Zoro #
G2584583
UPC #
014495012318
Country of Origin
United States

Dimensions

Tip Size
1
Steel Thickness
5/8 in
Maximum Cutting Thickness
5/8 in
Minimum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
81 scfh Cutting, 9 scfh Preheat
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
50 psi
Fuel Pressure
10 psi
Type
1 Piece
Acetylene Flow
7 cfh
Cuts To (In.)
5/8"
Oxygen Flow
81 cfh
Acetylene Pressure
10 psi
Tip Series
MC12
Oxygen Flow Rate
75 to 81 scfh (Cutting), 9 scfh (Preheat)
Tip Design
One Piece
Pressure Rating (Fuel)
10 psig (Acetylene)
For Torch Type
Handheld
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Smith
Compatible Cutting Attachment
AC309, CC509P, DG109A, MC505, MC509
Pressure Rating (Oxygen)
45 to 50 psig
Fuel Flow Rate
7 scfh (Preheat Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC12, Tip Size 1, Tip Design One Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 5/8 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Flame Type Medium Preheat, Fuel Flow Rate 7 scfh (Preheat Acetylene), Oxygen Flow Rate 75 to 81 scfh (Cutting), 9 scfh (Preheat), Pressure Rating (Fuel) 10 psig (Acetylene), Pressure Rating (Oxygen) 45 to 50 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.