Cutting Tip, 1/2 to 5/8 In Thick
Mfr # SC12-1
Zoro # G2088012
product price: $34.99
/eaKey Features
Series
SC Heavy Duty
For Use With
11 scfh preheat, 85 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC12-1
Zoro #
G2088012
UPC #
014495015197
Country of Origin
United States
Dimensions
Tip Size
1
Steel Thickness
5/8 in
Kerf Width
0.08 in
Minimum Cutting Thickness
1/2 in
Maximum Cutting Thickness
5/8 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series SC12, Tip Size 1, Tip Design One Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 5/8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.