Zoro Homepage

Cutting Tip, 1/2 to 5/8 In Thick

  • Mfr # SC40-1

  • Zoro # G1028544


product price: $34.99
/ea

Key Features

Series
SC Heavy Duty
For Use With
38 scfh preheat, 85 scfh cutting
Flame Type
Medium Preheat
Gas Service
Propane
Oxygen Pressure
10 psi preheat, 40 psi cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC40-1
Zoro #
G1028544
UPC #
014495016347
Country of Origin
United States

Dimensions

Tip Size
1
Steel Thickness
5/8 in
Kerf Width
0.08 in
Minimum Cutting Thickness
1/2 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
SC Heavy Duty
For Use With
38 scfh preheat, 85 scfh cutting
Flame Type
Medium Preheat
Gas Service
Propane
Oxygen Pressure
10 psi preheat, 40 psi cutting
Fuel Pressure
10 psi preheat
Type
2 Piece
Cuts To (In.)
5/8"
Oxygen Flow
85 cfh
Tip Series
SC40
Compatible Cutting Attachment
SC205, SC209
Pressure Rating (Fuel)
10 psig (Preheat Propane)
For Torch Type
Handheld, Machine
Oxygen Flow Rate
38 scfh (Preheat), 85 scfh (Cutting)
Fuel Flow Rate
8 scfh (Preheat Propane)
Maximum Cutting Speed
17 in/min
Compatible Manufacturer
Smith
Compatible Cutting Torch Series
DG, SC
Tip Design
Two Piece
Pressure Rating (Oxygen)
10 psig (Preheat), 40 psig (Reg Cutting), 40 psig (Torch Cutting)
Compatible Fuel Type
Natural Gas, Propane
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC40, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 5/8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.