Zoro Homepage

Cutting Tip, 1.5 - 2 In Thick

  • Mfr # SC12-3

  • Zoro # G0910025


product price: $31.89
/ea

Key Features

Series
SC Heavy Duty
For Use With
14 scfh preheat, 180 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12-3
Zoro #
G0910025
UPC #
014495015296
Country of Origin
United States

Dimensions

Tip Size
3
Steel Thickness
2 in
Maximum Cutting Thickness
2 in
Minimum Cutting Thickness
1 1/2 in
Kerf Width
0.1 in

Details

Item
Cutting Tip
Series
SC Heavy Duty
For Use With
14 scfh preheat, 180 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
10 psi preheat, 45 psi torch cutting, 47 psi reg. cutting
Fuel Pressure
10 psi preheat
Type
1 Piece
Acetylene Pressure
10 psi
Cuts To (In.)
2"
Oxygen Flow
180 cfh
Acetylene Flow
12 cfh
Tip Series
SC12
Fuel Flow Rate
12 scfh (Preheat Acetylene)
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
10 psig (Preheat), 45 psig (Torch Cutting), 47 psig (Reg Cutting)
Maximum Cutting Speed
10 in/min
Compatible Manufacturer
Smith
Pressure Rating (Fuel)
10 psig (Preheat Acetylene)
Compatible Fuel Type
Acetylene
Oxygen Flow Rate
14 scfh (Preheat), 180 scfh (Cutting)
Compatible Cutting Torch Series
DG, SC
Compatible Cutting Attachment
SC205, SC209
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series SC12, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 1 1/2 in, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.