Zoro Homepage

Cutting Tip, 1/8 to 3/16 In Thick

  • Mfr # MC12-00

  • Zoro # G1108073


product price: $32.49
/ea

Key Features

Series
MC Medium Duty
For Use With
30 scfh Cutting, 7 scfh Preheat
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC12-00
Zoro #
G1108073
UPC #
014495012301
Country of Origin
United States

Dimensions

Tip Size
00
Steel Thickness
3/16 in
Minimum Cutting Thickness
1/8 in
Maximum Cutting Thickness
3/16 in

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC12, Tip Size 00, Tip Design One Piece, Minimum Cutting Thickness 1/8 in, Maximum Cutting Thickness 3/16 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Flame Type Medium Preheat, Fuel Flow Rate 6 scfh (Preheat Acetylene), Oxygen Flow Rate 30 scfh (Cutting), 7 scfh (Preheat), Pressure Rating (Fuel) 10 psig (Acetylene), Pressure Rating (Oxygen) 20 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.