Zoro Homepage

Cutting Tip, 2.5 - 4 In Thick

  • Mfr # SC12-4

  • Zoro # G2195496


product price: $32.59
/ea

Key Features

Series
SC Heavy Duty
For Use With
16 scfh preheat, 315 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12-4
Zoro #
G2195496
UPC #
014495015340
Country of Origin
United States

Dimensions

Tip Size
4
Steel Thickness
4 in
Minimum Cutting Thickness
2 1/2 in
Kerf Width
0.125 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
SC Heavy Duty
For Use With
16 scfh preheat, 315 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
10 psi preheat, 50 psi torch cutting, 54 psi reg. cutting
Fuel Pressure
10 psi preheat
Oxygen Flow
315 cfh
Cuts To (In.)
4"
Acetylene Flow
14 cfh
Acetylene Pressure
10 psi
Type
1 Piece
Tip Series
SC12
Compatible Cutting Torch Series
DG, SC
Compatible Manufacturer
Smith
Compatible Cutting Attachment
SC205, SC209
Tip Design
One Piece
Pressure Rating (Oxygen)
10 psig (Preheat), 50 psig (Torch Cutting), 54 psig (Reg Cutting)
For Torch Type
Handheld, Machine
Compatible Fuel Type
Acetylene
Fuel Flow Rate
14 scfh (Preheat Acetylene)
Oxygen Flow Rate
16 scfh (Preheat), 315 scfh (Cutting)
Maximum Cutting Speed
7 in/min
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Pressure Rating (Fuel)
10 psig (Preheat Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series SC12, Tip Size 4, Tip Design One Piece, Minimum Cutting Thickness 2 1/2 in, Maximum Cutting Thickness 4 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.