Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 3/4 to 1 1/4 In Thick

  • Mfr # SC12-2

  • Zoro # G2335392


product price: $31.39
/ea

Key Features

Series
SC Heavy Duty
For Use With
12 scfh preheat, 135 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12-2
Zoro #
G2335392
UPC #
014495015241
Country of Origin
United States

Dimensions

Tip Size
2
Steel Thickness
1 1/4 in
Minimum Cutting Thickness
3/4 in
Maximum Cutting Thickness
1 1/4 in
Kerf Width
0.095 in

Details

Item
Cutting Tip
Series
SC Heavy Duty
For Use With
12 scfh preheat, 135 scfh cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
10 psi preheat, 50 psi torch cutting, 51 psi reg. cutting
Fuel Pressure
10 psi preheat
Acetylene Flow
10.5 cfh
Type
1 Piece
Oxygen Flow
135 cfh
Cuts To (In.)
1"
Acetylene Pressure
10 psi
Tip Series
SC12
Compatible Cutting Attachment
SC205, SC209
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Smith
For Torch Type
Handheld, Machine
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Tip Design
One Piece
Pressure Rating (Fuel)
10 psig (Preheat Acetylene)
Oxygen Flow Rate
12 scfh (Preheat), 135 scfh (Cutting)
Fuel Flow Rate
10.5 scfh (Preheat Acetylene)
Maximum Cutting Speed
13 in/min
Compatible Cutting Torch Series
DG, SC
Pressure Rating (Oxygen)
10 psig (Preheat), 50 psig (Torch Cutting), 51 psig (Reg Cutting)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series SC12, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 3/4 in, Maximum Cutting Thickness 1 1/4 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.