Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 3/4 to 1 In Thick

  • Mfr # MC12-2

  • Zoro # G1156556


product price: $33.69
/ea

Key Features

Series
MC Medium Duty
For Use With
11 scfh Preheat, 118 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
55 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC12-2
Zoro #
G1156556
UPC #
014495012325
Country of Origin
United States

Dimensions

Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 in
Minimum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
11 scfh Preheat, 118 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
55 psi
Fuel Pressure
10 psi
Cuts To (In.)
1"
Oxygen Flow
118 cfh
Acetylene Pressure
10 psi
Type
1 Piece
Acetylene Flow
9 cfh
Tip Series
MC12
Tip Design
One Piece
Oxygen Flow Rate
107 to 118 scfh (Cutting), 11 scfh (Preheat)
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Smith
Fuel Flow Rate
9 scfh (Preheat Acetylene)
Pressure Rating (Oxygen)
50 to 55 psig
For Torch Type
Handheld
Compatible Cutting Attachment
AC309, CC509P, DG109A, MC505, MC509
Pressure Rating (Fuel)
10 psig (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC12, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 5/8 in, Maximum Cutting Thickness 1 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Flame Type Medium Preheat, Fuel Flow Rate 9 scfh (Preheat Acetylene), Oxygen Flow Rate 107 to 118 scfh (Cutting), 11 scfh (Preheat), Pressure Rating (Fuel) 10 psig (Acetylene), Pressure Rating (Oxygen) 50 to 55 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.