Zoro Homepage

Cutting Tip, MC

  • Mfr # MC40-0

  • Zoro # G4717167


product price: $31.89
/ea

Key Features

Series
MC Medium Duty
For Use With
35 scfh preheat, 40 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Propane
Application
Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC40-0
Zoro #
G4717167
UPC #
014495012424
Country of Origin
United States

Dimensions

Tip Size
0
Steel Thickness
1/4 in
Maximum Cutting Thickness
3/8 in
Minimum Cutting Thickness
1/4 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
35 scfh preheat, 40 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Propane
Application
Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication
Oxygen Pressure
35 psi
Fuel Pressure
10 psi
Acetylene Pressure
10 psi Propane
Acetylene Flow
7 scfh Propane
Cuts To (In.)
3/8"
Oxygen Flow
46 scfh
Tip Series
MC 40
Compatible Manufacturer
Smith
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Handheld
Compatible Cutting Attachment
AC309, CC509P, DG109A, MC-505, MC-509
Oxygen Flow Rate
35 scfh (Preheat), 40 to 46 scfh (Cutting)
Pressure Rating (Oxygen)
35 to 40 psig
Fuel Flow Rate
7 scfh (Preheat Propane)
Pressure Rating (Fuel)
10 psig (Propane)
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series MC 40, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC-505, MC-509, Compatible Manufacturer Smith, Application Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication, Flame Type Medium Preheat, Fuel Flow Rate 7 scfh (Preheat Propane)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.