Zoro Homepage

Cutting Tip, MC, Tip Size 2

  • Mfr # MC40-2

  • Zoro # G4725953


product price: $31.79
/ea

Key Features

Series
MC Medium Duty
For Use With
118 scfh cutting, 35 scfh preheat
Flame Type
Medium Preheat
Gas Service
Propane
Application
Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC40-2
Zoro #
G4725953
UPC #
014495012448
Country of Origin
United States

Dimensions

Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
3/4 in
Minimum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
118 scfh cutting, 35 scfh preheat
Flame Type
Medium Preheat
Gas Service
Propane
Application
Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication
Oxygen Pressure
55 psi
Fuel Pressure
10 psi
Acetylene Pressure
10 psi Propane
Oxygen Flow
118 scfh
Cuts To (In.)
1"
Acetylene Flow
7 scfh Propane
Tip Series
MC 40
For Torch Type
Handheld
Compatible Manufacturer
Smith
Oxygen Flow Rate
107 to 133 scfh (Cutting), 35 scfh (Preheat)
Tip Design
Two Piece
Fuel Flow Rate
7 scfh (Preheat Propane)
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Fuel)
10 psig (Propane)
Pressure Rating (Oxygen)
50 to 60 psig
Compatible Cutting Attachment
AC309, CC509P, DG109A, MC-505, MC-509

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series MC 40, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 3/4 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC-505, MC-509, Compatible Manufacturer Smith, Application Construction, Demolition, DIY/Home Hobbyist, Farm, Ranch, Maintenance, Repair, Metal Fabrication, Flame Type Medium Preheat, Fuel Flow Rate 7 scfh (Preheat Propane)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.