Zoro Homepage

Cutting Tip, MC, Tip Size 4

  • Mfr # MC12-4

  • Zoro # G4717745


product price: $30.49
/ea

Key Features

Series
MC Medium Duty
For Use With
14 scfh Preheat, 249 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC12-4
Zoro #
G4717745
UPC #
014495012349
Country of Origin
United States

Dimensions

Tip Size
4
Steel Thickness
2 1/2 in
Maximum Cutting Thickness
4 in
Minimum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
14 scfh Preheat, 249 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
65 psi
Fuel Pressure
10 psi
Acetylene Pressure
10 psi
Cuts To (In.)
4"
Acetylene Flow
12 scfh
Oxygen Flow
320 scfh
Tip Series
MC12
Tip Design
One Piece
Compatible Cutting Attachment
AC309, CC509P, DG109A, MC505, MC509
For Torch Type
Handheld
Compatible Fuel Type
Acetylene
Fuel Flow Rate
12 scfh (Preheat Acetylene)
Oxygen Flow Rate
14 scfh (Preheat), 249 to 320 scfh (Cutting)
Compatible Manufacturer
Smith
Pressure Rating (Oxygen)
65 psig
Pressure Rating (Fuel)
10 psig (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC12, Tip Size 4, Tip Design One Piece, Minimum Cutting Thickness 2 1/2 in, Maximum Cutting Thickness 4 in, Compatible Cutting Attachment AC309, CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Flame Type Medium Preheat, Fuel Flow Rate 12 scfh (Preheat Acetylene), Oxygen Flow Rate 14 scfh (Preheat), 249 to 320 scfh (Cutting), Pressure Rating (Fuel) 10 psig (Acetylene), Pressure Rating (Oxygen) 65 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.