Zoro Homepage

Cutting Tip, MC, Tip Size 5

  • Mfr # MC12-5

  • Zoro # G4714026


product price: $30.39
/ea

Key Features

Series
MC Medium Duty
For Use With
15 scfh Preheat, 485 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC12-5
Zoro #
G4714026
UPC #
014495012356
Country of Origin
United States

Dimensions

Tip Size
5
Steel Thickness
6 in
Minimum Cutting Thickness
5 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Tip
Series
MC Medium Duty
For Use With
15 scfh Preheat, 485 scfh Cutting
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
90 psi
Fuel Pressure
10 psi
Acetylene Pressure
10 psi
Acetylene Flow
13 scfh
Cuts To (In.)
6"
Oxygen Flow
485 scfh
Tip Series
MC12
Fuel Flow Rate
13 scfh (Preheat Acetylene)
Pressure Rating (Oxygen)
80 to 90 psig
Pressure Rating (Fuel)
10 psig (Acetylene)
Compatible Manufacturer
Smith
For Torch Type
Handheld
Tip Design
One Piece
Compatible Cutting Attachment
CC509P, DG109A, MC505, MC509
Oxygen Flow Rate
15 scfh (Preheat), 420 to 485 scfh (Cutting)
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series MC12, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 5 in, Maximum Cutting Thickness 6 in, Compatible Cutting Attachment CC509P, DG109A, MC505, MC509, Compatible Manufacturer Smith, Flame Type Medium Preheat, Fuel Flow Rate 13 scfh (Preheat Acetylene), Oxygen Flow Rate 15 scfh (Preheat), 420 to 485 scfh (Cutting), Pressure Rating (Fuel) 10 psig (Acetylene), Pressure Rating (Oxygen) 80 to 90 psig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.