Zoro Homepage

Cutting Tip, SC

  • Mfr # SC60-2

  • Zoro # G7470041


product price: $31.99
/ea

Key Features

Series
SC Heavy Duty
For Use With
135 scfh cutting, 38 scfh preheat
Flame Type
Medium Preheat
Gas Service
Propylene
Oxygen Pressure
10 psi preheat, 50 psi torch cutting, 51 reg. cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC60-2
Zoro #
G7470041
UPC #
014495017023
Country of Origin
United States

Dimensions

Tip Size
2
Steel Thickness
1 1/4 in
Minimum Cutting Thickness
3/4 in
Maximum Cutting Thickness
1 1/4 in
Kerf Width
0.095 in

Details

Item
Cutting Tip
Series
SC Heavy Duty
For Use With
135 scfh cutting, 38 scfh preheat
Flame Type
Medium Preheat
Gas Service
Propylene
Oxygen Pressure
10 psi preheat, 50 psi torch cutting, 51 reg. cutting
Fuel Pressure
10 psi preheat
Cuts To (In.)
1"
Acetylene Flow
9 scfh Propylene
Acetylene Pressure
10 psi Propylene
Oxygen Flow
135 scfh
Tip Series
SC60
For Torch Type
Handheld, Machine
Pressure Rating (Fuel)
10 psig (Preheat Propylene)
Tip Design
Two Piece
Pressure Rating (Oxygen)
10 psig (Preheat), 50 psig (Torch Cutting), 51 psig (Reg Cutting)
Compatible Manufacturer
Smith
Compatible Fuel Type
Propylene
Compatible Cutting Torch Series
DG, SC
Fuel Flow Rate
9 scfh (Preheat Propylene)
Oxygen Flow Rate
135 scfh (Cutting), 38 scfh (Preheat)
Maximum Cutting Speed
13 in/min
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Compatible Cutting Attachment
SC205, SC209

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series SC60, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 3/4 in, Maximum Cutting Thickness 1 1/4 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.