Zoro Homepage

Cutting Torch 75 Degree

  • Mfr # SC225

  • Zoro # G0496431


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
12 in
Head Angle
75 Degrees
Length
20 1/2 in
Length (In.)
20-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC225
Zoro #
G0496431
UPC #
014495016040
Country of Origin
United States

Dimensions

Length
20 1/2 in
Length (In.)
20-1/2
Overall Length
20 1/2 in
Inlet Connection Size
9/16"-18
Maximum Cutting Thickness
12 in
Hose Fitting Size
B

Details

Item
Hand Cutting Torch
Gas Service
Any Fuel gas
Cuts Up To
12 in
Head Angle
75 Degrees
Head
75 Degrees
Tip Series
SC Series
Series
SC Heavy Duty
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-in Graf-Tite and Reg, Sintered Metal Inlet Filters
Cutting Torch Series
SC
Body Material
Brass
Body Finish
Nickel Plated
Inlet Connection Type
UNF
Torch Style
Smith
Torch Type
Handheld
Weight
2.7 lb
Duty Rating
Heavy Duty
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Inlet Thread Direction
Left Hand; Right Hand

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series SC, Head Angle 75 Degrees , Overall Length 20 1/2 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 2.7 lb, Torch Style Smith, Torch Type Handheld, Body Finish Nickel Plated, Body Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.