Zoro Homepage

Cutting Torch, Cuts 12 In, 180 deg, 36 In L

  • Mfr # SC360

  • Zoro # G5491647


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Tip Series
SC Series
Head
180 Degrees
Gas Service
Any Fuel gas
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-in Graf-Tite and Reg, Sintered Metal Inlet Filters
Cuts Up To
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC360
Zoro #
G5491647
UPC #
014495016293
Country of Origin
United States

Dimensions

Length (In.)
36
Length
36 in
Maximum Cutting Thickness
12 in
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Overall Length
36 in

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series SC, Head Angle 180 Degrees , Overall Length 36 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.3 lb, Compatible Cutting Tip Series SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56, Torch Style Smith, Torch Type Handheld, Body Finish Nickel Plated, Body Material Brass, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.