Zoro Homepage

Cutting Torch, Cuts 12 In, 75 deg, 36 In L

  • Mfr # SC365

  • Zoro # G4724002


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Series
SC Heavy Duty
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-in Graf-Tite and Reg, Sintered Metal Inlet Filters
Length
36 in
Tip Series
SC Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC365
Zoro #
G4724002
UPC #
014495016316
Country of Origin
United States

Dimensions

Length
36 in
Length (In.)
36
Maximum Cutting Thickness
12 in
Inlet Connection Size
9/16"-18
Hose Fitting Size
B
Overall Length
36 in

Details

Item
Hand Cutting Torch
Gas Service
Any Fuel gas
Series
SC Heavy Duty
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-in Graf-Tite and Reg, Sintered Metal Inlet Filters
Tip Series
SC Series
Head
75 Degrees
Head Angle
75 Degrees
Cuts Up To
12 in
Inlet Thread Direction
Left Hand; Right Hand
Duty Rating
Heavy Duty
Cutting Torch Series
SC
Body Finish
Nickel Plated
Compatible Cutting Tip Series
SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Torch Type
Handheld
Body Material
Brass
Weight
3.3 lb
Torch Style
Smith
Inlet Connection Type
UNF

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series SC, Head Angle 75 Degrees , Overall Length 36 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.3 lb, Compatible Cutting Tip Series SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56, Torch Style Smith, Torch Type Handheld, Body Finish Nickel Plated, Body Material Brass, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.