Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Torch, Cuts 24 In, 90 deg, 48 In L

  • Mfr # SC949

  • Zoro # G7481521


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Series
SC Heavy Duty
Features
Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
Head Angle
90 Degrees
Length (In.)
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC949
Zoro #
G7481521
UPC #
014495260436
Country of Origin
United States

Dimensions

Length (In.)
48
Length
48 in
Overall Length
48 in
Maximum Cutting Thickness
24 in
Hose Fitting Size
B
Inlet Connection Size
9/16"-18

Details

Item
Hand Cutting Torch
Gas Service
Any Fuel gas
Series
SC Heavy Duty
Features
Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever
Head Angle
90 Degrees
Tip Series
SC Series
Head
90 Degrees
Cuts Up To
24 in
Body Material
Brass
Duty Rating
Extra Heavy Duty
Cutting Torch Series
Gas Axe
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Torch Type
Handheld
Compatible Cutting Tip Series
SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60
Torch Style
Smith

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 90 Degrees , Overall Length 48 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.