Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Torch, Cuts Up to 12 In, 21 In L

  • Mfr # SC229

  • Zoro # G2619601


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
12 in
Head Angle
90 Degrees
Length
21 in
Tip Series
SC Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC229
Zoro #
G2619601
UPC #
014495016118
Country of Origin
United States

Dimensions

Length
21 in
Length (In.)
21
Maximum Cutting Thickness
12 in
Overall Length
21 in
Inlet Connection Size
9/16"-18
Hose Fitting Size
B

Details

Item
Hand Cutting Torch
Gas Service
Any Fuel gas
Cuts Up To
12 in
Head Angle
90 Degrees
Tip Series
SC Series
Series
SC Heavy Duty
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-In Graf-Tite(R), Sintered Metal Inlet Filters
Head
90 Degrees
Torch Style
Smith
Weight
2.7 lb
Inlet Connection Type
UNF
Body Finish
Nickel Plated
Torch Type
Handheld
Inlet Thread Direction
Left Hand; Right Hand
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Compatible Cutting Tip Series
SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56
Body Material
Brass
Duty Rating
Heavy Duty
Cutting Torch Series
SC

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series SC, Head Angle 90 Degrees , Overall Length 21 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 2.7 lb, Compatible Cutting Tip Series SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56, Torch Style Smith, Torch Type Handheld, Body Finish Nickel Plated, Body Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.