Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Torch Cuts12 In, 90 deg, 36 In L

  • Mfr # SC369

  • Zoro # G5582236


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-in Graf-Tite and Reg, Sintered Metal Inlet Filters
Cuts Up To
12 in
Head
90 Degrees
Length (In.)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC369
Zoro #
G5582236
UPC #
014495016323
Country of Origin
United States

Dimensions

Length
36 in
Length (In.)
36
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Maximum Cutting Thickness
12 in
Overall Length
36 in

Details

Item
Hand Cutting Torch
Features
Cutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-in Graf-Tite and Reg, Sintered Metal Inlet Filters
Cuts Up To
12 in
Head
90 Degrees
Head Angle
90 Degrees
Tip Series
SC Series
Series
SC Heavy Duty
Gas Service
Any Fuel gas
Weight
3.3 lb
Inlet Thread Direction
Left Hand; Right Hand
Cutting Torch Series
SC
Torch Style
Smith
Inlet Connection Type
UNF
Torch Type
Handheld
Body Material
Brass
Compatible Cutting Tip Series
SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Duty Rating
Heavy Duty
Body Finish
Nickel Plated

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series SC, Head Angle 90 Degrees , Overall Length 36 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.3 lb, Compatible Cutting Tip Series SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56, Torch Style Smith, Torch Type Handheld, Body Finish Nickel Plated, Body Material Brass, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.