Zoro Homepage

Cutting Torch

  • Mfr # SC175

  • Zoro # G4707114


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Series
SC Heavy Duty
For Use With
SC Series Cutting & Welding Equipment
Tip Series
SC Series
Cuts Up To
17 in
Features
5 yr Warranty, Built-In Flo-Trol Valve Protects the Seat From Burnout Due to Reverse Flow on Low Oxygen, Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips with In-Tip Gas Mixing for Added Resistance to Flaskbacks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC175
Zoro #
G4707114
UPC #
014495015821
Country of Origin
United States

Dimensions

Overall Length
17 in
Maximum Cutting Thickness
12 in
Hose Fitting Size
B
Inlet Connection Size
9/16"-18

Details

Item
Hand Cutting Torch
Series
SC Heavy Duty
For Use With
SC Series Cutting & Welding Equipment
Tip Series
SC Series
Cuts Up To
17 in
Features
5 yr Warranty, Built-In Flo-Trol Valve Protects the Seat From Burnout Due to Reverse Flow on Low Oxygen, Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips with In-Tip Gas Mixing for Added Resistance to Flaskbacks
Head Angle
75 Degrees
Duty Rating
Heavy Duty
Torch Type
Handheld
Compatible Cutting Tip Series
SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56
Inlet Connection Type
UNF
Torch Style
Smith
Body Finish
Nickel Plated
Cutting Torch Series
SC
Inlet Thread Direction
Left Hand; Right Hand
Compatible Fuel Type
Acetylene, Propane, Natural Gas, Propylene
Weight
2.6 lb

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Propane, Natural Gas, Propylene, Cutting Torch Series SC, Head Angle 75 Degrees , Overall Length 17 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 2.6 lb, Compatible Cutting Tip Series SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56, Torch Style Smith, Torch Type Handheld, Body Finish Nickel Plated, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.